
Huntington Beach HTB-2325 Outdoor Safe Area Rug
Mfr # HTB2325-71010
Zoro # G710360903
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Orange, Saffron, Aqua, Dark Blue, Oatmeal, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2325-71010
Zoro #
G710360903
UPC #
889292305433
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.2 in
Details
Color
Orange, Saffron, Aqua, Dark Blue, Oatmeal, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
16.45 lb
Features
Outdoor Safe
Machine Washable
No
Printed Design
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Minimalist
Has Fringe
No
Description
This Huntington Beach area rug is the perfect addition to any outdoor space. Its modern style and machine woven construction make it both durable and stylish. Crafted from polyester, this area rug is not only high traffic friendly but also outdoor safe, so you can enjoy its beauty for years to come. With no pile and made in Turkey, this area rug will surely be a great addition to your patio or deck. For best results, we recommend using a rug pad not included. Professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.