
Huntington Beach HTB-2326 Outdoor Safe Area Rug
Mfr # HTB2326-679
Zoro # G710361122
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Oatmeal, Medium Gray, Saffron, Aqua, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2326-679
Zoro #
G710361122
UPC #
889292305464
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.02 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Dark Blue, Oatmeal, Medium Gray, Saffron, Aqua, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
12.43 lb
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Outdoor Safe
Yes
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Description
Introducing our Huntington Beach area rug, a beautiful addition to any modern, minimalist living space. This Turkish-made rug is machine woven from polyester, ensuring it's perfect for high traffic areas. Not only is it designed to withstand heavy footfall indoors, but its outdoor-safe feature makes it versatile enough for your patio or porch as well. To ensure its longevity and prevent slippage, we recommend using this piece with a rug pad. Keeping this rug looking fresh is a breeze - simply spot clean with mild detergent as needed. Add the Huntington Beach area rug to your home for an instant touch of modern elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.