
Huntington Beach HTB-2326 Outdoor Safe Area Rug
Mfr # HTB2326-71010
Zoro # G410361088
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Oatmeal, Medium Gray, Saffron, Aqua, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTB2326-71010
Zoro #
G410361088
UPC #
889292305471
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Dark Blue, Oatmeal, Medium Gray, Saffron, Aqua, Red
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
16.55 lb
Features
Outdoor Safe
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
Yes
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
Introducing our Huntington Beach area rug, a beautiful addition to any modern, minimalist living space. This Turkish-made rug is machine woven from polyester, ensuring it's perfect for high traffic areas. Not only is it designed to withstand heavy footfall indoors, but its outdoor-safe feature makes it versatile enough for your patio or porch as well. To ensure its longevity and prevent slippage, we recommend using this piece with a rug pad. Keeping this rug looking fresh is a breeze - simply spot clean with mild detergent as needed. Add the Huntington Beach area rug to your home for an instant touch of modern elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.