Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyde Park HYP-2303 Machine Crafted Area Rug

  • Mfr # HYP2303-71010

  • Zoro # G810364214


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Light Gray, Black, Light Brown, Aqua, Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYP2303-71010
Zoro #
G810364214
UPC #
889292690638
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.43 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.91 in

Details

Color
Cream, Light Gray, Black, Light Brown, Aqua, Sage
Style
Area Rug
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
24.43 lb
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Add a touch of elegance to any room with the Hyde Park area rug. Woven to perfection in Turkey, this rug is crafted from robust polypropylene that can withstand high-traffic areas, ensuring your spaces look stunning for longer. Its beautiful style effortlessly enhances your decor, making it a perfect choice for any space in your home. We recommend using this rug with a pad for optimal results. Moreover, maintaining its allure is simple; all you need to do is spot clean it with mild detergent when necessary. Upgrade your home's ambiance with the Hyde Park area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.