
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2300-268
Zoro #
G910361007
UPC #
888473876892
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in
Details
Color
Charcoal, White
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Weight
7.6 lb
Features
Handmade
Includes
Care Label
Sub Style
Farmhouse
Style
Cottage
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
Description
Create a cozy atmosphere in any room with this Hygge area rug. Hand-woven of Polyester and Wool, the low-pile construction adds texture to your space without sacrificing durability. The High/Low design features subtle variations in color and detail, making it a perfect complement to cottage-style decor. Made in India, this area rug requires spot cleaning only for easy maintenance and is recommended for use with a rug pad not included. Bring comfort and style to your home with this beautiful Hygge area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.