
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2300-576
Zoro #
G810361220
UPC #
888473876915
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in
Details
Color
Charcoal, White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
14.25 lb
Sub Style
Farmhouse
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Has Fringe
No
Outdoor Safe
No
Description
Create a cozy atmosphere in any room with this Hygge area rug. Hand-woven of Polyester and Wool, the low-pile construction adds texture to your space without sacrificing durability. The High/Low design features subtle variations in color and detail, making it a perfect complement to cottage-style decor. Made in India, this area rug requires spot cleaning only for easy maintenance and is recommended for use with a rug pad not included. Bring comfort and style to your home with this beautiful Hygge area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.