
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2301-268
Zoro #
G010360993
UPC #
888473876977
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft
Details
Color
Black, White
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Features
Handmade
Includes
Care Label
Weight
7.6 lb
Style
Cottage
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Farmhouse
Construction
Hand Woven
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
This unique hand-woven area rug is the perfect addition to any home. Featuring a cozy cottage style, this no pile rug has a high/low construction made of polyester and wool. Its thick construction makes it durable and comfortable underfoot and its hand-woven construction gives it an elegant touch. Made in India, this area rug requires spot cleaning only for easy maintenance. To ensure your safety while walking on this stunning piece of art, we recommend using a rug pad not included. Whether you are looking for an accent piece to complete your living room decor or a cozy touch for your bedroom, this beautiful Hygge area rug will do the job!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.