
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2301-810
Zoro #
G710362051
UPC #
888473877011
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
30.4 lb
Includes
Care Label
Features
Handmade
High/Low Texture
Yes
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Construction
Hand Woven
Sub Style
Farmhouse
Machine Washable
No
Description
This unique hand-woven area rug is the perfect addition to any home. Featuring a cozy cottage style, this no pile rug has a high/low construction made of polyester and wool. Its thick construction makes it durable and comfortable underfoot and its hand-woven construction gives it an elegant touch. Made in India, this area rug requires spot cleaning only for easy maintenance. To ensure your safety while walking on this stunning piece of art, we recommend using a rug pad not included. Whether you are looking for an accent piece to complete your living room decor or a cozy touch for your bedroom, this beautiful Hygge area rug will do the job!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.