Hygge HYG-2302 Handmade Area Rug

  • Mfr # HYG2302-268

  • Zoro # G110362187


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Color
White
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYG2302-268
Zoro #
G110362187
UPC #
888473877059
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in

Details

Color
White
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Weight
7.6 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Sub Style
Farmhouse
Construction
Hand Woven
Outdoor Safe
No
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Style
Cottage
Has Fringe
No

Description

Create a cozy atmosphere in any room with this Hygge area rug. Hand-woven of Polyester and Wool, the low-pile construction adds texture to your space without sacrificing durability. The High/Low design features subtle variations in color and detail, making it a perfect complement to cottage-style decor. Made in India, this area rug requires spot cleaning only for easy maintenance and is recommended for use with a rug pad not included. Bring comfort and style to your home with this beautiful Hygge area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.