
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2302-35
Zoro #
G810362166
UPC #
888473877066
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.4 in
Details
Color
White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
5.7 lb
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Backing
No Backing
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Construction
Hand Woven
Has Fringe
No
Description
Create a cozy atmosphere in any room with this Hygge area rug. Hand-woven of Polyester and Wool, the low-pile construction adds texture to your space without sacrificing durability. The High/Low design features subtle variations in color and detail, making it a perfect complement to cottage-style decor. Made in India, this area rug requires spot cleaning only for easy maintenance and is recommended for use with a rug pad not included. Bring comfort and style to your home with this beautiful Hygge area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.