
Hygge HYG-2302 Handmade Area Rug
Mfr # HYG2302-912
Zoro # G110361777
product price: $1,795.00
/eaKey Features
Color
White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYG2302-912
Zoro #
G110361777
UPC #
888473877103
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.4 in
Details
Color
White
Style
Cottage
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
41.04 lb
Includes
Care Label
Has Fringe
No
High/Low Texture
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
Printed Design
No
Description
Create a cozy atmosphere in any room with this Hygge area rug. Hand-woven of Polyester and Wool, the low-pile construction adds texture to your space without sacrificing durability. The High/Low design features subtle variations in color and detail, making it a perfect complement to cottage-style decor. Made in India, this area rug requires spot cleaning only for easy maintenance and is recommended for use with a rug pad not included. Bring comfort and style to your home with this beautiful Hygge area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.