
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYG2304-268
Zoro #
G410361873
UPC #
888473902065
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in
Details
Color
Cream, Gray
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Weight
7.6 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Style
Global
Outdoor Safe
No
Description
This beautiful, global style Hygge area rug is a perfect addition to any home. Hand-woven from a blend of polyester and wool, this low pile rug is soft and comfortable underfoot. The high/low construction gives it an extra touch of texture that brings warmth and depth to your space. Made in India, this area rug requires spot cleaning only and should be used with a rug pad for optimal performance. Get the modern look you desire with this unique floor covering!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.