
Hygge HYG-2304 Handmade Area Rug
Mfr # HYG2304-69
Zoro # G710362013
product price: $905.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Gray
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2304-69
Zoro #
G710362013
UPC #
888473902096
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Cream, Gray
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
20.52 lb
Includes
Care Label
High/Low Texture
Yes
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Sub Style
Bohemian
Description
This beautiful, global style Hygge area rug is a perfect addition to any home. Hand-woven from a blend of polyester and wool, this low pile rug is soft and comfortable underfoot. The high/low construction gives it an extra touch of texture that brings warmth and depth to your space. Made in India, this area rug requires spot cleaning only and should be used with a rug pad for optimal performance. Get the modern look you desire with this unique floor covering!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.