
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2305-35
Zoro #
G410362788
UPC #
888473902157
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.4 in
Details
Color
Charcoal, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
5.7 lb
Includes
Care Label
Sub Style
Bohemian
Printed Design
No
Has Fringe
No
Construction
Hand Woven
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
Yes
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Description
Step into comfort and style with the Hygge Collection hand-made rug. Boasting a Bohemian Global flair, this rug is an exquisite blend of polyester and wool, hand-woven in India to ensure a unique, charming piece for your space. Despite its rich texture, it features no pile which means no shedding or thinning over time. For optimal use and longevity, we recommend pairing this rug with a pad. Should any spills occur, worry not - just spot clean with water! Bring home this touch of elegance and warmth today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.