This item is Discontinued.

Livabliss Hygge HYG-2306 Handmade Area Rug HYG2306-23

Hygge HYG-2306 Handmade Area Rug (Discontinued)

  • Mfr # HYG2306-23
  • Zoro # G010362874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYG2306-23
Zoro #
G010362874
UPC #
888473902218
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in

Details

Color
Blue, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
2.28 lb
High/Low Texture
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Has Fringe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Printed Design
No

Description

This Hygge area rug is sure to add global style and comfort to any room. The hand-woven construction of polyester and wool fibers make it both durable and stylish, perfect for high traffic areas. With no pile, this high/low rug is easy to maintain; simply spot clean as needed. Crafted in India, its unique design ensures years of enjoyment in your home. For best results, pair with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.