
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYG2306-268
Zoro #
G410362948
UPC #
888473902225
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.4 in
Details
Color
Blue, White
Shape
Runner
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Includes
Care Label
Weight
7.6 lb
Features
Handmade
High/Low Texture
Yes
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Style
Global
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Bohemian
High Traffic Compatible
Yes
Description
This Hygge area rug is sure to add global style and comfort to any room. The hand-woven construction of polyester and wool fibers make it both durable and stylish, perfect for high traffic areas. With no pile, this high/low rug is easy to maintain; simply spot clean as needed. Crafted in India, its unique design ensures years of enjoyment in your home. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.