
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYG2306-35
Zoro #
G910363063
UPC #
888473902232
Country of Origin
India
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.4 in
Details
Color
Blue, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
5.7 lb
Includes
Care Label
Features
Handmade
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
High/Low Texture
Yes
Printed Design
No
Description
This Hygge area rug is sure to add global style and comfort to any room. The hand-woven construction of polyester and wool fibers make it both durable and stylish, perfect for high traffic areas. With no pile, this high/low rug is easy to maintain; simply spot clean as needed. Crafted in India, its unique design ensures years of enjoyment in your home. For best results, pair with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.