
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYG2307-69
Zoro #
G810364054
UPC #
888473902331
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Black, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
20.52 lb
Features
Handmade
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
No
Outdoor Safe
No
Description
This beautiful Hygge area rug is sure to bring a global style to any room. Crafted with a combination of Polyester and Wool, this low pile, high/low design features hand-woven construction from India. With its unique texture and pattern, this area rug will add interest and warmth to any space in your home. We recommend using with a rug pad for extra cushioning underfoot not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.