
Hygge HYG-2307 Handmade Area Rug
Mfr # HYG2307-810
Zoro # G410364010
product price:Â $1,155.00
/ea
Free Shipping & Returns
Key Features
Color
Black, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HYG2307-810
Zoro #
G410364010
UPC #
888473902348
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, White
Style
Global
Material
Face: 65% Wool, 35% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
30.4 lb
Features
Handmade
Sub Style
Bohemian
High Traffic Compatible
Yes
Has Fringe
No
Construction
Hand Woven
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
Yes
Machine Washable
No
Description
This beautiful Hygge area rug is sure to bring a global style to any room. Crafted with a combination of Polyester and Wool, this low pile, high/low design features hand-woven construction from India. With its unique texture and pattern, this area rug will add interest and warmth to any space in your home. We recommend using with a rug pad for extra cushioning underfoot not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.