Zoro Homepage

Illusions ILS-2300 Machine Crafted Area Rug

  • Mfr # ILS2300-912

  • Zoro # G510357202


product price: $1,055.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Light Gray, Medium Gray, Saffron, Dark Blue, Peach
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILS2300-912
Zoro #
G510357202
UPC #
889292136440
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.49 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.51 in

Details

Color
Cream, Light Gray, Medium Gray, Saffron, Dark Blue, Peach
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
51.98 lb
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Minimalist

Description

The Illusions area rug will add a contemporary touch to your home with its minimalist modern style. Made from a blend of polypropylene and polyester, this machine-woven rug is perfect for high traffic areas in your home. The medium pile design is soft underfoot yet durable enough to withstand heavy foot traffic without losing its shape. Plus, it's easy to maintain ? just spot clean with mild detergent when needed! To ensure the longevity of your new rug, we recommend using a non-slip rug pad underneath sold separately. Make the Illusions area rug the foundation of any room in your home for an effortlessly stylish look!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.