Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illusions ILS-2301 Machine Crafted Area Rug

  • Mfr # ILS2301-912

  • Zoro # G110358074


product price: $471.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Cream, Light Gray, Medium Gray, Olive, Rust, Saffron
Shape
Rectangle
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILS2301-912
Zoro #
G110358074
UPC #
889292136501
Country of Origin
Turkey

Dimensions

Pile Height
0.49 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.51 in

Details

Color
Cream, Light Gray, Medium Gray, Olive, Rust, Saffron
Shape
Rectangle
Material
Face: 70% Polypropylene, 30% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
51.98 lb
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Style
Modern
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes

Description

Make a style statement in your home with the Illusions area rug. This modern rug is perfect for any room and will bring a contemporary touch to your decor. The machine-woven construction of this Turkish-made rug is designed to stand up to high traffic and last for years. Crafted from Polypropylene and Polyester, this medium pile rug offers durability as well as softness underfoot. For best performance, use with a quality rug pad not included. Spot clean or professionally clean only for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.