
Illusions ILS-2302 Machine Crafted Area Rug
Mfr # ILS2302-5373
Zoro # G610358192
product price: $330.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Medium Gray, Saffron, Sage, Olive
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILS2302-5373
Zoro #
G610358192
UPC #
889292136532
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.49 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Cream, Light Gray, Medium Gray, Saffron, Sage, Olive
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
18.56 lb
Includes
Care Label
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Beige
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Minimalist
Construction
Machine Woven
Description
Introducing the Illusions Collection, a modern masterpiece of minimalist design. Perfectly suited for high traffic areas, this area rug is crafted from durable polypropylene and polyester fibers that are machine woven together. Featuring a medium pile, it is designed to withstand everyday wear and tear. This collection was made in Turkey and requires spot cleaning with mild detergent for proper care. To ensure maximum comfort and longevity, we recommend using a rug pad with this area rug. Elevate your home decor today with the Illusions Collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.