Zoro Homepage

Illusions ILS-2302 Machine Crafted Area Rug

  • Mfr # ILS2302-6796

  • Zoro # G310358225


product price: $625.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Gray, Medium Gray, Saffron, Sage, Olive
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILS2302-6796
Zoro #
G310358225
UPC #
889292136549
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.49 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in

Details

Color
Cream, Light Gray, Medium Gray, Saffron, Sage, Olive
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.59 lb
Has Fringe
No
Primary Color
Beige
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No

Description

Introducing the Illusions Collection, a modern masterpiece of minimalist design. Perfectly suited for high traffic areas, this area rug is crafted from durable polypropylene and polyester fibers that are machine woven together. Featuring a medium pile, it is designed to withstand everyday wear and tear. This collection was made in Turkey and requires spot cleaning with mild detergent for proper care. To ensure maximum comfort and longevity, we recommend using a rug pad with this area rug. Elevate your home decor today with the Illusions Collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.