
Illusions ILS-2303 Machine Crafted Area Rug
Mfr # ILS2303-5373
Zoro # G410357913
product price: $330.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILS2303-5373
Zoro #
G410357913
UPC #
889292136594
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.49 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.51 in
Details
Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.56 lb
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Minimalist
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introducing the Illusions area rug, a minimalist modern design that will bring a touch of luxury to any room in your home. This machine woven rug is crafted from polypropylene and polyester for maximum durability and comfort. Perfect for high traffic areas, this medium pile rug provides softness and cushioning underfoot without compromising on style or quality. To keep it looking new for years to come, simply spot clean with mild detergent as needed. A great choice for long-lasting beauty that will leave your guests impressed. Add a rug pad sold separately to ensure it stays put no matter where you place it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.