
Illusions ILS-2303 Machine Crafted Area Rug
Mfr # ILS2303-6796
Zoro # G210357946
product price: $625.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILS2303-6796
Zoro #
G210357946
UPC #
889292136600
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.49 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.51 in
Details
Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
30.59 lb
Printed Design
No
High/Low Texture
No
Sub Style
Minimalist
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introducing the Illusions area rug, a minimalist modern design that will bring a touch of luxury to any room in your home. This machine woven rug is crafted from polypropylene and polyester for maximum durability and comfort. Perfect for high traffic areas, this medium pile rug provides softness and cushioning underfoot without compromising on style or quality. To keep it looking new for years to come, simply spot clean with mild detergent as needed. A great choice for long-lasting beauty that will leave your guests impressed. Add a rug pad sold separately to ensure it stays put no matter where you place it!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.