Zoro Homepage

Illusions ILS-2303 Machine Crafted Area Rug

  • Mfr # ILS2303-71010

  • Zoro # G910357758


product price: $685.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.49 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILS2303-71010
Zoro #
G910357758
UPC #
889292136617
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.49 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.51 in

Details

Color
Cream, Light Gray, Medium Gray, Saffron, Rose, Dusty Pink
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
38.61 lb
Sub Style
Minimalist
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No

Description

Introducing the Illusions area rug, a minimalist modern design that will bring a touch of luxury to any room in your home. This machine woven rug is crafted from polypropylene and polyester for maximum durability and comfort. Perfect for high traffic areas, this medium pile rug provides softness and cushioning underfoot without compromising on style or quality. To keep it looking new for years to come, simply spot clean with mild detergent as needed. A great choice for long-lasting beauty that will leave your guests impressed. Add a rug pad sold separately to ensure it stays put no matter where you place it!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.