
Impulse IPS-2300 Machine Crafted Area Rug
Mfr # IPS2300-81012
Zoro # G410363853
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Beige, Black, Charcoal, Light Gray
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS2300-81012
Zoro #
G410363853
UPC #
889292228992
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Gray, Light Beige, Black, Charcoal, Light Gray
Style
Modern
Material
Face: 70% Polypropylene, 30% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
47.74 lb
Includes
Care Label
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Description
The Impulse area rug is the perfect addition to your modern minimalist home. This machine-woven beauty is crafted with a blend of polypropylene and polyester for a soft, plush feel beneath your feet. The medium pile height provides ultimate comfort while also making it durable enough for even high traffic areas. Plus, its Turkish construction means you can count on this rug for lasting quality. With its timeless design, this piece will look stunning in any room of your home. Use with a rug pad for the best results and spot clean with mild detergent when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.