Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impulse IPS-2301 Machine Crafted Area Rug

  • Mfr # IPS2301-5373

  • Zoro # G010364816


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Charcoal, Gray, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2301-5373
Zoro #
G010364816
UPC #
889292229036
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Charcoal, Gray, Light Gray, Light Beige, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
17.05 lb
Features
Machine Crafted
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No

Description

This Impulse area rug is the perfect way to add modern style to your home. This medium pile, machine woven construction from Turkey has a lustrous sheen and features a high/low pile for added texture and durability. Crafted of Polypropylene, this rug is designed for high traffic areas and can be used without a rug pad or with one for added cushioning and protection. Professional cleaning only recommended for optimal care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.