Zoro Homepage

Impulse IPS-2302 Machine Crafted Area Rug

  • Mfr # IPS2302-5373

  • Zoro # G210365033


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Black, Gray, Light Gray, Light Beige
Shape
Rectangle
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2302-5373
Zoro #
G210365033
UPC #
889292229104
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Size
5 ft 3 in x 7 ft 3 in
Thickness
0.39 in

Details

Color
Charcoal, Black, Gray, Light Gray, Light Beige
Shape
Rectangle
Material
Face: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
17.05 lb
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Style
Modern
Sub Style
Minimalist
High/Low Texture
Yes
Has Fringe
No
Outdoor Safe
No

Description

The Impulse area rug has an eye-catching, minimalist modern style that will add a touch of sophistication to any room. Crafted from durable polypropylene and machine woven in Turkey, this rug is designed to withstand even the highest traffic areas in your home. It features a medium pile that provides a comfortable feel underfoot and is easy to clean with spot cleaning and mild detergent. The perfect finishing touch for any room, be sure to add a rug pad for extra cushioning and support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.