
Impulse IPS-2305 Machine Crafted Area Rug
Mfr # IPS2305-43511
Zoro # G710366080
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IPS2305-43511
Zoro #
G710366080
UPC #
889292229302
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.31 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.39 in
Details
Color
Black, Charcoal, Light Gray, Cream
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
11.33 lb
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
Description
Indulge in the minimalist modern design of the Impulse Collection area rug. Expertly machine woven in Turkey from robust polypropylene, this rug is designed to endure high traffic areas with ease, ensuring durability without compromising on style. Its medium pile provides a comfortable underfoot feel, adding a touch of luxury to any room it graces. To extend its lifespan and maintain its beautiful appearance, we recommend pairing this rug with a suitable pad and spot cleaning with mild detergent as needed. This gorgeous Turkish marvel is more than just an accessory; it's a statement piece that elevates your space in an instant!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.