Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impulse IPS-2307 Machine Crafted Area Rug

  • Mfr # IPS2307-81012

  • Zoro # G010366919


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Deep Teal, Taupe, Light Beige, Medium Gray, Gray, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2307-81012
Zoro #
G010366919
UPC #
889292344487
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.55 in

Details

Color
Deep Teal, Taupe, Light Beige, Medium Gray, Gray, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Weight
45.61 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Has Fringe
No
High/Low Texture
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
No Backing

Description

Create a timeless look in your home with the Impulse area rug. Boasting an Updated Traditional style, this beautiful and eye-catching piece is sure to add a classic touch to any room. Crafted from Polypropylene and Polyester, this durable rug is machine woven for maximum quality. With its medium pile, it's perfect for high traffic areas while still providing a soft and comfortable feel underfoot. Plus, the included care instructions make maintenance easy - simply spot clean with mild detergent when needed. Add the perfect finishing touch to your space with the Impulse area rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.