Zoro Homepage

Impulse IPS-2310 Machine Crafted Area Rug

  • Mfr # IPS2310-81012

  • Zoro # G910342068


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Gray, Taupe, Light Beige, Medium Gray, Cream
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2310-81012
Zoro #
G910342068
UPC #
889292344692
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.55 in
Size
8 ft 10 in x 12 ft

Details

Color
Deep Teal, Gray, Taupe, Light Beige, Medium Gray, Cream
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Features
Machine Crafted
Weight
45.61 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Style
Modern
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
High/Low Texture
Yes
Construction
Machine Woven
Durable/Performance Rated
No

Description

This Impulse area rug is the perfect addition to any modern-style home. Crafted with a combination of Polypropylene and Polyester, this medium-pile rug is designed to withstand high-traffic areas. Boasting a high/low texture with a lustrous sheen, this machine-woven Turkish construction provides exceptional durability while adding a touch of style to your space. For maximum protection and stability, it is recommended that you use this rug with an appropriate non-slip rug pad not included. To ensure longevity, professional rug cleaning only should be used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.