Zoro Homepage

Impulse IPS-2311 Machine Crafted Area Rug

  • Mfr # IPS2311-81012

  • Zoro # G810342083


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Gray, Deep Teal, Black, Taupe, Cream, Light Beige
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2311-81012
Zoro #
G810342083
UPC #
889292344760
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Size
8 ft 10 in x 12 ft
Thickness
0.55 in

Details

Color
Medium Gray, Deep Teal, Black, Taupe, Cream, Light Beige
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
45.61 lb
High Traffic Compatible
Yes
High/Low Texture
Yes
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Style
Modern
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No

Description

This Impulse area rug is the perfect addition to any modern-style home. Crafted with a combination of Polypropylene and Polyester, this medium-pile rug is designed to withstand high-traffic areas. Boasting a high/low texture with a lustrous sheen, this machine-woven Turkish construction provides exceptional durability while adding a touch of style to your space. For maximum protection and stability, it is recommended that you use this rug with an appropriate non-slip rug pad not included. To ensure longevity, professional rug cleaning only should be used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.