Zoro Homepage

Impulse IPS-2313 Machine Crafted Area Rug

  • Mfr # IPS2313-81012

  • Zoro # G610342771


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Deep Teal, Taupe, Light Beige, Cream, Gray, Medium Gray
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2313-81012
Zoro #
G610342771
UPC #
889292344906
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.55 in
Size
8 ft 10 in x 12 ft

Details

Color
Deep Teal, Taupe, Light Beige, Cream, Gray, Medium Gray
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
45.61 lb
Machine Washable
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Minimalist
Construction
Machine Woven
Printed Design
No
High/Low Texture
Yes
Style
Modern
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No

Description

The Impulse area rug is the perfect addition to any modern home. This minimalist design features a unique combination of Polypropylene and Polyester fibers that create an incredibly soft and luxurious feel underfoot. The Machine Woven construction ensures durability, making this rug suitable for high traffic areas without sacrificing comfort. It also has a medium pile for added cushioning and comes with easy care instructions so you can keep your rug looking beautiful. With its timeless style and superior quality, the Impulse area rug will be the perfect centerpiece of your home decor for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.