Zoro Homepage

Impulse IPS-2315 Machine Crafted Area Rug

  • Mfr # IPS2315-81012

  • Zoro # G910342938


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Taupe, Black, Deep Teal, Light Beige, Medium Gray, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2315-81012
Zoro #
G910342938
UPC #
889292345040
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.55 in

Details

Color
Taupe, Black, Deep Teal, Light Beige, Medium Gray, Cream
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Weight
45.61 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing

Description

Introducing the Impulse area rug! This exquisite piece brings sophistication and charm to any room. Its classic Updated Traditional style is timeless and will never go out of style. Expertly crafted with a combination of Polypropylene and Polyester, this rug has a medium pile that is perfect for any high traffic area in your home. The Impulse is made in Turkey with an extra-durable machine woven construction, making it ideal for everyday use. Plus, its easy care instructions make it simple to keep clean - just spot clean with mild detergent when needed. Add the Impulse rug to your home today and enjoy its timeless beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.