Zoro Homepage

Impulse IPS-2318 Machine Crafted Area Rug

  • Mfr # IPS2318-81012

  • Zoro # G110344190


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Beige, Taupe, Deep Teal, Cream, Gray, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS2318-81012
Zoro #
G110344190
UPC #
889292345255
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.55 in

Details

Color
Light Beige, Taupe, Deep Teal, Cream, Gray, Medium Gray
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
45.61 lb
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes

Description

Introducing the Impulse area rug, a beautiful blend of updated traditional design and modern functionality. Made in Turkey from a durable polypropylene and polyester mix, this rug is ideal for high-traffic areas in your home or office. Its machine-woven construction creates a medium pile that provides comfort underfoot without sacrificing style. To keep it looking its best, we recommend using it with a rug pad and spot cleaning with mild detergent as needed. Step into luxury with the Impulse area rug ? where classic meets contemporary, offering you an elegant touch to any space!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.