Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indigo IGO-2306 Machine Crafted Area Rug

  • Mfr # IGO2306-11615

  • Zoro # G210353641


product price: $1,510.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
11 ft 2 in x 14 ft 11 in
Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGO2306-11615
Zoro #
G210353641
UPC #
889292392426
Country of Origin
Turkey

Dimensions

Size
11 ft 2 in x 14 ft 11 in
Pile Height
0.37 in
Length (In.)
179.13 in
Width (In.)
133.86 in
Thickness
0.41 in

Details

Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
61.61 lb
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Arts & Crafts
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No

Description

Introducing the Indigo area rug from our Arts & Crafts Traditional collection. Carefully crafted in Turkey from high-grade polypropylene, this stunning machine-woven piece is sure to make a bold statement in your home or office. Boasting a medium pile that is both comfortable and resilient, it?s well suited for any high-traffic area. Plus, its resilient construction makes it easy to spot clean with mild detergent when necessary. Add this eye-catching rug to your space today and enjoy its timeless beauty for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.