
Indigo IGO-2306 Machine Crafted Area Rug
Mfr # IGO2306-2773
Zoro # G410353595
product price: $160.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2306-2773
Zoro #
G410353595
UPC #
889292173483
Country of Origin
Turkey
Dimensions
Size
2 ft 6 in x 7 ft 3 in
Pile Height
0.37 in
Length (In.)
86.61 in
Width (In.)
29.92 in
Thickness
0.41 in
Details
Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
6.66 lb
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Arts & Crafts
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
Primary Color
Beige
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Description
Introducing the Indigo area rug from our Arts & Crafts Traditional collection. Carefully crafted in Turkey from high-grade polypropylene, this stunning machine-woven piece is sure to make a bold statement in your home or office. Boasting a medium pile that is both comfortable and resilient, it?s well suited for any high-traffic area. Plus, its resilient construction makes it easy to spot clean with mild detergent when necessary. Add this eye-catching rug to your space today and enjoy its timeless beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.