
Indigo IGO-2306 Machine Crafted Area Rug
Mfr # IGO2306-4357
Zoro # G810353379
product price: $205.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2306-4357
Zoro #
G810353379
UPC #
889292173490
Country of Origin
Turkey
Dimensions
Size
4 ft 2 in x 5 ft 7 in
Pile Height
0.37 in
Length (In.)
66.93 in
Width (In.)
50 in
Thickness
0.41 in
Details
Color
Gray, Charcoal, Mustard, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
8.6 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Arts & Crafts
Machine Washable
No
Printed Design
No
Primary Color
Beige
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Description
Introducing the Indigo area rug from our Arts & Crafts Traditional collection. Carefully crafted in Turkey from high-grade polypropylene, this stunning machine-woven piece is sure to make a bold statement in your home or office. Boasting a medium pile that is both comfortable and resilient, it?s well suited for any high-traffic area. Plus, its resilient construction makes it easy to spot clean with mild detergent when necessary. Add this eye-catching rug to your space today and enjoy its timeless beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.