
Indigo IGO-2307 Machine Crafted Area Rug
Mfr # IGO2307-679
Zoro # G410355094
product price: $510.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray, Charcoal, Mustard, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2307-679
Zoro #
G410355094
UPC #
888473942320
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.37 in
Length (In.)
108.27 in
Width (In.)
75.98 in
Thickness
0.41 in
Details
Color
Black, Gray, Charcoal, Mustard, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.14 lb
Includes
Care Label
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Arts & Crafts
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Description
Introducing the Indigo area rug from our Arts & Crafts Traditional collection. Carefully crafted in Turkey from high-grade polypropylene, this stunning machine-woven piece is sure to make a bold statement in your home or office. Boasting a medium pile that is both comfortable and resilient, it?s well suited for any high-traffic area. Plus, its resilient construction makes it easy to spot clean with mild detergent when necessary. Add this eye-catching rug to your space today and enjoy its timeless beauty for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.