
Indigo IGO-2308 Machine Crafted Area Rug
Mfr # IGO2308-4357
Zoro # G710355114
product price: $205.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Mustard, Charcoal, Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2308-4357
Zoro #
G710355114
UPC #
888473942375
Country of Origin
Turkey
Dimensions
Size
4 ft 2 in x 5 ft 7 in
Pile Height
0.37 in
Length (In.)
66.93 in
Width (In.)
50 in
Thickness
0.41 in
Details
Color
Denim, Navy, Mustard, Charcoal, Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
8.6 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Arts & Crafts
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Description
This traditional indigo area rug is the perfect way to add sophistication and style to any room. Its machine woven construction from durable Polypropylene makes it a great choice for high traffic areas like entryways, living rooms, and hallways. The medium pile height provides comfort and cushioning underfoot without compromising on its sophisticated look. Made in Turkey, this rug is sure to make an elegant statement for years to come. To ensure its longevity and beauty, we recommend using with a rug pad not included and professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.