
Indigo IGO-2318 Machine Crafted Area Rug
Mfr # IGO2318-679
Zoro # G910355815
product price: $510.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Mustard, Black, Beige, Gray, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2318-679
Zoro #
G910355815
UPC #
888473942979
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.37 in
Length (In.)
108.27 in
Width (In.)
75.98 in
Thickness
0.41 in
Details
Color
Charcoal, Mustard, Black, Beige, Gray, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.14 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Description
This stunning area rug from the Indigo Collection will bring a touch of traditional elegance to your home. Its updated design and beautiful colors create a timeless look that will fit perfectly in any space. Crafted from polypropylene, this machine-woven rug has been designed to stand up to everyday wear and tear, making it an ideal choice for high traffic areas. It features a medium pile height for added comfort and style, and we recommend using with a rug pad for extra cushioning. The easy-care instructions make maintenance simple ? just spot clean with mild detergent when needed. Bring classic sophistication into your home with this gorgeous area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.