
Indigo IGO-2319 Machine Crafted Area Rug
Mfr # IGO2319-679
Zoro # G810355748
product price: $510.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Beige, Black, Gray, Mustard, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2319-679
Zoro #
G810355748
UPC #
888473943044
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.37 in
Length (In.)
108.27 in
Width (In.)
75.98 in
Thickness
0.41 in
Details
Color
Charcoal, Beige, Black, Gray, Mustard, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
21.14 lb
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
No
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Description
This Indigo area rug is perfect for any traditional style home. It is made of Polypropylene for durability and features a medium pile that can withstand high traffic areas. Machine-woven construction ensures longevity and the piece is made in Turkey with the highest quality materials. For optimal performance, it is recommended to use with a rug pad not included. To maintain its beauty, professional rug cleaning only is suggested.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.