
Indigo IGO-2320 Machine Crafted Area Rug
Mfr # IGO2320-5373
Zoro # G410356848
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2320-5373
Zoro #
G410356848
UPC #
888473943105
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft 3 in
Pile Height
0.37 in
Length (In.)
86.61 in
Width (In.)
61.02 in
Thickness
0.41 in
Details
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
13.58 lb
Features
Machine Crafted
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Description
This Indigo area rug is perfect for any traditional style home. It is made of Polypropylene for durability and features a medium pile that can withstand high traffic areas. Machine-woven construction ensures longevity and the piece is made in Turkey with the highest quality materials. For optimal performance, it is recommended to use with a rug pad not included. To maintain its beauty, professional rug cleaning only is suggested.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.