
Indigo IGO-2320 Machine Crafted Area Rug
Mfr # IGO2320-679
Zoro # G010356934
product price: $510.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2320-679
Zoro #
G010356934
UPC #
888473943112
Country of Origin
Turkey
Dimensions
Size
6 ft 4 in x 9 ft
Pile Height
0.37 in
Length (In.)
108.27 in
Width (In.)
75.98 in
Thickness
0.41 in
Details
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
21.14 lb
Printed Design
No
Has Fringe
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Description
This Indigo area rug is perfect for any traditional style home. It is made of Polypropylene for durability and features a medium pile that can withstand high traffic areas. Machine-woven construction ensures longevity and the piece is made in Turkey with the highest quality materials. For optimal performance, it is recommended to use with a rug pad not included. To maintain its beauty, professional rug cleaning only is suggested.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.