
Indigo IGO-2320 Machine Crafted Area Rug
Mfr # IGO2320-710102
Zoro # G110356766
product price: $595.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2320-710102
Zoro #
G110356766
UPC #
888473943129
Country of Origin
Turkey
Dimensions
Size
7 ft 8 in x 10 ft 2 in
Pile Height
0.37 in
Length (In.)
122.05 in
Width (In.)
92.13 in
Thickness
0.41 in
Details
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
28.89 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Indigo area rug is perfect for any traditional style home. It is made of Polypropylene for durability and features a medium pile that can withstand high traffic areas. Machine-woven construction ensures longevity and the piece is made in Turkey with the highest quality materials. For optimal performance, it is recommended to use with a rug pad not included. To maintain its beauty, professional rug cleaning only is suggested.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.