
Indigo IGO-2320 Machine Crafted Area Rug
Mfr # IGO2320-9124
Zoro # G310356788
product price: $925.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2320-9124
Zoro #
G310356788
UPC #
888473943136
Country of Origin
Turkey
Dimensions
Size
8 ft 7 in x 12 ft 4 in
Pile Height
0.37 in
Length (In.)
147.64 in
Width (In.)
103.15 in
Thickness
0.41 in
Details
Color
Denim, Navy, Mustard, Gray, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
39.13 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Backing
No Backing
Printed Design
No
Description
This Indigo area rug is perfect for any traditional style home. It is made of Polypropylene for durability and features a medium pile that can withstand high traffic areas. Machine-woven construction ensures longevity and the piece is made in Turkey with the highest quality materials. For optimal performance, it is recommended to use with a rug pad not included. To maintain its beauty, professional rug cleaning only is suggested.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.