
Indigo IGO-2321 Machine Crafted Area Rug
Mfr # IGO2321-5373
Zoro # G310357051
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Gray, Charcoal, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.37 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IGO2321-5373
Zoro #
G310357051
UPC #
888473943174
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 7 ft 3 in
Pile Height
0.37 in
Length (In.)
86.61 in
Width (In.)
61.02 in
Thickness
0.41 in
Details
Color
Mustard, Gray, Charcoal, Black, Beige, Off-White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
13.58 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
Description
Add a touch of sophistication to your space with the Indigo collection area rug. This updated traditional style rug, manufactured in Turkey, is machine woven from durable polypropylene, making it ideal for high traffic areas in your home. It features a medium pile that feels comfortable underfoot and brings a sense of warmth and coziness to any room. A perfect blend of functionality and aesthetics, this rug is recommended to be used with a rug pad to prevent slipping and increase its lifespan. Plus, maintaining its fresh look is simple; just spot clean with mild detergent as needed. Enhance the beauty of your interiors with this elegant area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.