
Infinity INF-2300 Machine Crafted Area Rug
Mfr # INF2300-1014
Zoro # G210357977
product price: $814.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Rust, Dark Blue, Brown, Charcoal, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INF2300-1014
Zoro #
G210357977
UPC #
889292198868
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Pile Height
0.31 in
Length (In.)
168.11 in
Width (In.)
120.08 in
Thickness
0.33 in
Details
Color
Rust, Dark Blue, Brown, Charcoal, Light Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
63.08 lb
Includes
Care Label
Sub Style
Updated Traditional
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Machine Woven
Description
Introducing the Infinity area rug: an updated traditional style made to bring classic elegance and comfort to your home. With a machine woven construction and medium pile, this polyester rug is perfect for high-traffic areas, ensuring you can enjoy it for years to come. Plus, with care instructions that are as simple as spot cleaning with mild detergent, you can easily maintain its beauty over time. For extra stability, we recommend using a rug pad underneath. Transform any space in your home with the timeless elegance of the Infinity area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.