Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Infinity INF-2301 Machine Crafted Area Rug

  • Mfr # INF2301-1215

  • Zoro # G510358896


product price: $1,099.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 15 ft
Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INF2301-1215
Zoro #
G510358896
UPC #
889292198967
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft
Pile Height
0.31 in
Length (In.)
179.92 in
Width (In.)
143.7 in
Thickness
0.33 in

Details

Color
Dark Blue, Brown, Charcoal, Light Gray, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
80.8 lb
Sub Style
Updated Traditional
Printed Design
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No

Description

Introducing the Infinity area rug: an updated traditional style made to bring classic elegance and comfort to your home. With a machine woven construction and medium pile, this polyester rug is perfect for high-traffic areas, ensuring you can enjoy it for years to come. Plus, with care instructions that are as simple as spot cleaning with mild detergent, you can easily maintain its beauty over time. For extra stability, we recommend using a rug pad underneath. Transform any space in your home with the timeless elegance of the Infinity area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.